Boss Desk Shell - 60"W x 30"D - Driftwood
Write a Review
|
Questions & Answers (0)
Product Description
The 30 x 60 desk shell is perfect for used when space is a major consideration. The high pressure laminate shell is used a the basis for the work station or as a free standing desk where space is limited. The Driftwood finish is attractive and durable.
PRICE
$339.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Shell |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Description | Desk Shell |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | N103-DW |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Boss |
Warranty
| Warranty | 1 yr |