Global Industrial
Model # :WB695785
Global Industrial Desktop Glass Dry Erase Pad, 18"W x 4"H
|
Questions & Answers (0)
Product Description
This glass dry erase desk organizer allows you to write notes on the angled surface while storing small accessories in the hidden compartment under the flip top lid. It's sleek design will accent your desk while letting you jot down notes and reminders quickly and easily. Glass surface is scratch resistant and easy to clean. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$30.71was $40.95
Save $10.24 (25%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 6 in |
| Height | 4 in |
| Board Size (W x H) | 18 x 4 in |
Product Details
| Type | Glass Desk Pad |
| Color | White |
| Surface Material | Glass |
| Style | General Purpose |
| Description | Glass Computer Desk Pad |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695785 |
| Magnetic | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |