Global Industrial
Model # :WBB3230913
Global Industrial Paint Booth Collector Pad, High Solids, Paper/Synthetic, 25"L x 20"W x 1"D - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
Adds efficiency to multi layer paper arrestors by bonding to a high efficiency polyester backing; provides longevity and steady airflow.
PRICE
$271.20 Sold in packages of 60 / $4.52 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Width | 20 in |
| Depth | 1 in |
| Nominal Depth | 1 in |
| Nominal Width | 20 in |
| Nominal Length | 25 in |
Product Details
| Type | Paint Spray Booth Pad |
| Material | Paper/Polyester |
| Package Quantity | 60 |
| Color | Brown |
| Manufacturers Part Number | GI522120251 |
| Brand | Global Industrial |