Features
BOSCH® 3" Double Sided Laminate Cutting Jigsaw Blade, T101AO100, 20 TPI, 100-Piece
Write a Review
|
Questions & Answers (0)
Product Description
Bosch 3" Double Sided Laminate Cutting Jigsaw Blade, T101AO100, 20 TPI, 100-Piece
FeaturesEngineered for precision cuts in wood Ideal for curved cutting and splinter free cuts on both sides of the workpiece Pointed teeth and ground T-shank blades are suitable for jig saws from Bosch, AEG, Dewalt, ELU, Hitachi, Makita, Metabo, Milwaukee and others
Features
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Blade Height | 0.17 in |
| Blade Thickness | 0.05 in |
| Working Length | 2-5/16" |
Product Details
| Type | Clean For Wood |
| Cut Type | Curved Cuts And Splinter Free |
| For Use With | "Double-Sided Laminates, Laminated Particle Board, Mdf, And Hard/Softwoods |
| Tooth Design | Pointed Teeth And Ground |
| TPI | 20 |
| Material | High Carbon Steel |
| Description | Double Sided Laminate Cutting Jigsaw Blade |
| Package Quantity | 100 |
| Manufacturers Part Number | T101AO100 |
| Brand | Bosch |