Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Single Stage Air Compressors

Single stage air compressors are designed to deliver reliable power for pneumatic tools and machinery, ensuring uninterrupted operations in workshops and industrial settings. Single-stage air compressors compress air once with a piston before transferring it to its storage tank. High flow single stage air compressors are ideal for applications requiring continuous and robust air supply.
31 Results
Single-Stage Vertical Air Compressors

Single-Stage Vertical Air Compressors

CompareImageBrandHorsepowerVoltageCFMMax PSITank SizeModel #Price
Ingersoll Rand SS5L5, 5 HP, Single-Stage Comp, 60  Gal, Vertical, W/Start-up Kit, 1-Phase 230V
Ingersoll Rand
5 HP
230 V
18.1 CFM
135 psi
60 gal
Ships Same Day
WB634164
$2,269.00
Puma PK-7060V, 6.5 HP, Single-Stage Comp, 60  Gal, Vertical, 135 PSI, 19.5 CFM, 1-Phase 208-230V
Puma
6.5 HP
208-230 V
19.5 CFM
135 psi
60 gal
WBB2117487$1,699.00
Ingersoll Rand SS3L3, 3 HP, Single-Stage Comp, 60  Gal, Vertical, W/Start-up Kit, 1-Phase 230V
Ingersoll Rand
3 HP
230 V
11.3 CFM
135 psi
60 gal
Ships Same Day
WB634163
$1,625.00
DEWALT® Single-Stage Air Compressor, 60 Gallon, 175 PSI, 14.6 CFM, 230V
DeWalt
5 HP
230 V
14.6 CFM
175 psi
60 gal
WBB3784492$1,329.00
Iron Horse IHD7180V1, 5 HP, Single-Stage Comp, 80  Gal, Vertical, 150 PSI, 16 CFM, 1-Phase 208-230V
Iron Horse
5 HP
208-230 V
16 CFM
150 psi
80 gal
WBB1131717$2,449.00
MaxAir C7180V1-MS-MAP, 7.5 HP, Single-Stage Comp, 80  Gal, Vert., 170 PSI, 30 CFM, 1-Phase 208-230V
MaxAir
7.5 HP
208-230 V
30 CFM
170 psi
80 gal
WBB1123579$4,699.00
California Air Tools CAT-10020DCAD, 2HP, Single-Stage Comp, 10  Gal, Vert., 125PSI, 5.3CFM, 1PH 110V
California Air Tools
2 HP
110 V
5.3 CFM
125 psi
10 gal
WBB2133777$1,475.00
California Air Tools Ultra Quiet & Oil-Free Air Compressor, Vertical, 6HP, 80 Gallon
California Air Tools
6 HP
220 V
20.0 CFM @ 40 PSI,16.80 CFM @ 90 PSI CFM
120 psi
80 gal
WBB3774425$2,899.00
DEWALT® Single-Stage Air Compressor, 60 Gallon, 155 PSI, 11.5 CFM, 240V
DeWalt
3.7 HP
240 V
11.5 CFM
155 psi
60 gal
WBB3784493$919.00
California Air Tools CAT-10020DC-22060, 2HP, Single-Stage Comp, 10 Gal, Vert.,125PSI,5.3CFM,1PH 230V
California Air Tools
2 HP
230 V
5.3 CFM
125 psi
10 gal
WBB2133779$1,325.00
Showing 1-10 of 29 results
Single-Stage Horizontal Air Compressors

Single-Stage Horizontal Air Compressors