Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB242873

MPN #: D28402K

DeWalt® DWE402K 4-1/2" (115mm) Small Angle Grinder Kit

Product Description
4-1/2" (115mm) Small Angle Grinder Kit

  • 10.0 Amp AC/DC 11,000 rpm motor designed for faster material removal and higher overload protection
  • Dust Ejection System™ provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
  • Low profile, jam-pot gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
  • One-piece brush arm prevents brush hang-up due to dust ingestion
  • Quick-Change™ Wheel Release allows tool free wheel removal without need for a wrench
  • Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
  • Vibration-reducing side handle increases comfort for extended use applications
  • Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
  • Oversized, protected spindle lock button provides easier and quicker wheel changes
  • Paddle switch with safety lock-off prevents accidental start up
  • Matching wheel flanges allow the use of common accessories
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Size4-1/2 in
Tool Weight4.6 lbs
Spindle Thread5/8 - 11 in

Product Details

TypeCorded
Horsepower1.6 HP
Amperage10 A
No Load Speed11000 RPM
Switch TypePaddle
Wattage1200 W
Voltage120 V
Use Wheels Above11,000 rpm
DescriptionAngle Grinder
Manufacturers Part NumberD28402K
Lock OnYes
BrandDeWalt