Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126738

MPN #: 35-222-6

iGAGING Digital Magnetic Angle Cube Gage Gauge w/ Large LCD Display

Product Description
Get precise angle readings. Large LCD display reads upright at any angle. Digital angle gauge/inclinometer is great for precise angle measurements. With the magnetic base, it's easy to assist in measuring metal objects.

Features:
  • Super large reversible LCD display
  • CNC machined aluminum body
  • U.S. made Navigational sensor for tracing sea level
  • Measure relative bevel
  • Embedded strong magnets on three sides
  • Measure range: 360° (4 x 90°)
  • Resolution: 0.05°
  • Accuracy: +/- 0.2
  • Standard 9V battery (250 hours)
  • Tangent tilt rate %, shows tilt in %


PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4
Width2 in
Height5-1/4 in

Product Details

Type3-3/4
MaterialAluminum
DescriptionDigital Magnetic Angle Cube Gage Gauge w/ Large LCD Display
ColorGray
Manufacturers Part Number35-222-6
Accuracy0.2 °F
BrandiGAGING