- Digital level and bevel gauge 2-in-1
- CNC machined super flat surfaces and edges
- Heavy duty aluminum alloy body, chrome finish
- Laser level accurately extend level capabilities
- 1/4" thread standard tripod mounting
- Strong magnets on the bottom
- Large clear LCD display, reversible reading
- Bevel function: Set up any surface as relative zero degree surface
iGAGING Digital Level w/ Laser, 24"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 |
| Width | 1-1/2 in |
| Height | 26 in |
Product Details
| Type | 2-7/8 |
| Mounting Location | Tripod |
| Material | Aluminum |
| Description | Digital Level with Laser |
| Manufacturers Part Number | 35-924-L |
| Accuracy | 0.2 °F |
| Brand | iGAGING |