Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126746

MPN #: 35-909-L

iGAGING Digital Laser Level Inclinometer Angle, 9"

Product Description
Check plumb and level using the traditional bubble vials, and measure slope angles in degrees and percentages using the digital functions. You can also measure relative slope angles and the built-in laser projects level and plumb lines as well as angle settings onto surrounding surfaces. The accuracy is +/- 0.2°. Calibrations are simple to perform and require no other measuring instruments. Strong magnets are inserted into the bottom edge for additional convenience and stability. Dual end caps are provided for extreme shock resistance.

Features:
  • Extra large LCD display
  • Cross hair laser projects level and plumb lines
  • USA made sensor, absolute level traceable
  • Shows tangent tilt rate %
  • Hold function
  • Alloy body
  • Length: 9"
  • Accuracy: +/- 0.2°
  • Resolution: 0.05


PRICE
$51.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8
Width1-1/2 in
Height11 in

Product Details

Type2-7/8
FinishChrome
MaterialAluminum
DescriptionDigital Laser Level Inclinometer Angle
Manufacturers Part Number35-909-L
Accuracy0.2 °F
BrandiGAGING