TCT's line of cable protectors are the perfect solution for temporary events as well as permanent work sites. The drop-over cable protectors are available in two models, the DH-CP-3 and the DH-CP-4. The DH-CP-3 is perfect for the office, preventing smaller wires and cords from getting caught up in chairs or walkways. The DH-CP-4 can also be used in office settings, as well as in industrial areas. The larger channel underneath makes it ideal for larger cables or wires that could get damaged or cause injury. Both drop-over cable protectors are made from durable, molded plastic that will hold up to daily wear and tear.
Tire Conversion Technologies® DH-CR-3 Small Cable Cover 39.25"x5.25"x0.75" (Channel 1.5"x0.5")
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/4 in |
| Width | 5-1/4 in |
| Height | 3/4 in |
| Weight | 2 lbs |
| Channel Width | 1-1/2 in |
| Channel Height | 1/2 in |
Product Details
| Type | Drop Over Cable Protector |
| Color | Yellow |
| Number of Channels | 3 |
| Material | Polyurethane |
| Description | Small Cable Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | DH-CR-3 |
| Brand | Tire Conversion Technologies |