Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169840

MPN #: BA9-1227904

Baileigh Industrial® BV-3DP Drill Press Vise, 3-5/16" Jaw Width, 3-1/8" Jaw Depth

Product Description
The BV-3DP 3" Drill Press Visefrom Baileigh Industrial® is perfect for smaller applications or for drill presses that have small tables. Built to last years in any shop, it features large oversized handle that can produce 1.5 tons of clamping pressure.

Features:
  • Jaws hardened to 50 HRc
  • Handle and Jaws have a Black Oxide finish
  • One-piece cast iron body
  • Fixed prismatic jaws with cross V-grooves
  • 3-3/16" Max Vise opening
  • 3-5/16" Wide jaws
  • 7/16" Mounting Slot
  • Base Size is 6-1/2" x 6-1/2"
  • Weighs just 8 lbs.


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width8 in
Height3 in
Weight10 lbs
Jaw Width3-5/16 in
Throat Depth3-1/8 in
Size3-5/16 in
Jaw Opening3-3/16 in
Max Opening Capacity3-3/16 in
Jaw Depth3-1/8 in

Product Details

TypeDrill Press Vise
Type of BaseStationary
ColorBlue
StyleHorizontal
MaterialCast Iron/Steel
DescriptionDrill Press Vise with Stationary Base
Manufacturers Part NumberBA9-1227904
Base TypeStationary
BrandBaileigh Industrial

Warranty

Warranty1