Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146125

MPN #: FRG124HP

AccuformNMC™ Diagonal Right Arrow Traffic Safety Sign, HIP Aluminum, 15" x 21", White/Blue

Product Description
The right road to stock and custom, traffic and parking signs, begins and ends at AccuformNMC™ Signs. Whether your need is around your facility or out in traffic, we will help you find the right material and accessories to meet your directional challenges. Miles of materials, plenty of posts, several stands and a diverse selection of driver safety and object markers. General Service Signs allow you to know if a hospital is coming up and are blue with white. Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Features:
  • Durable, .080" aluminum signs will not rust
  • Provides added visibility in low-light conditions – three times brighter than Engineer-Grade Prismatic Reflective
  • Graphics make the message easy to understand
  • UV-resistant inks prevent fading from long-term outdoor use
  • Finishing includes clear UV protective overcoat and post mount holes
  • Complies with MUTCD regulation for traffic signs on all roads open to public traffic; Meets ASTM D 4956, Type III, Type IV and Type X
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • 3X brighter than Engineer-Grade
  • Size: 15"W x 21"H
  • Weight: 2.59 lbs


PRICE
$107.81

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height15 in
Weight3 lbs
Size15" x 21"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendLower Left To Upper Right Pointing Arrow (Graphic)
ColorBlue
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRG124HP
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956, MUTCD