This highly durable touch-free dispenser is perfect for in homes, businesses and healthcare settings. TFX is the No. 1 commercial touch-free system. With millions of units installed, across billions of uses, TFX dispensers are designed to be easy to maintain and be reliable. Sight window makes it easy to check refill level. Mounts to wall with included adhesive tape or optional hardware. Dispenser requires 3 "C" Alkaline batteries (sold separately). Compatible with PURELL® TFX 1200 mL refills. GOJO stands behind the product for the life of the dispenser.
PURELL® TFX™ Dispenser - 2720-12
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 4-1/2 in |
| Height | 11-1/4 in |
Product Details
| Type | Wall Mount |
| Color | White |
| Series | TFX |
| Mounting Location | Wall |
| Capacity | 1200 ml |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 1 |
| Manufacturers Part Number | 2720-12 |
| Form | Gel |
| Brand | Purell |
Related Products
Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer ...
Tight spots are no match for the PURELL® ES1 Hand Sanitizer Dispenser Starter Kit. Provide your guests, customers, and employees with the brand universally recognized and trusted for protection from germs. The most compact of any PURELL® dispenser, the ES1 allows you the ultimate flexibility to place hand sanitizer wherever soap and water are not available. The ES1 dispenser is push style with minimal upkeep required and built to be reliable time after time, even in high-traffic locations. PURELL® ES1 450 mL Advanced Hand Sanitizer refills ensure that everyone has access to hand sanitizer ...
TrimLineSeries™ Recessed Soap Dispensers are practical, complement any décor, and are ideal for use in offices, schools, hospitals, residential complexes, health care facilities, and more. Constructed of durable stainless steel with a satin finish. Features a corrosion resistant valve that dispenses commercially marketed all-purpose hand soaps, and operates with less than 5lbs. of force. Door has a 90° return, concealing flange. Enclosed plastic soap container on back of door swings open for easy filling. Full-length hinge and tumbler lock secure door to cabinet. Soap refill ...
America's No. 1 brand, PURELL® Advanced Hand Sanitizer kills 99.99% of germs that may cause illness. PURELL® hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 mL of product, or a single pump. Ounce for ounce, it outperforms other national brands when tested on hands in accordance with FDA recommended hand wash methodology. It's no wonder no brand is more trusted in hospitals. PURELL® Advanced Hand Sanitizer Foam won't dry or irritate hands, even when used frequently. This formulation is free of fragrance, dyes, triclosan, parabens, phthalates and ...
PURELL® Antimicrobial Foaming Hand Soap is a quick-acting antimicrobial foam soap and handwash.Listed with NSF International as E2 for use in all departments of USDA-regulated food-processing environments. Removes fats, oils, and other food-processing soils. Exceptionally mild for frequent use. Hypoallergenic. Free of fragrance, dyes, phthalates, parabens, and triclosan.Bottle is made with recyclable plastic components. The collar and alkaline AA battery easily pull apart making it easy to recycle and reduce product waste.