- Ultra High Performance - High spin rates with maximum RCF ratings of up to 20,000 x g
- Premium Materials - USP Class VI resin is also FDA CFR 21 compliant for food safety
- Leak Resistant - Easy Grip Caps have an integral seal ring design for secure closures that eliminate seepage when used as recommended
- Value - Efficient automated production reduces cost and assures high quality
- Ease of Use - Exceptionally clear tubes have black printed graduation marks to full volume of 15mL or 50mL, a bright white marking space, and are packaged in heavy duty, zip, re-closable bags
- Eco Friendly - Paperboard racks are readily recyclable in the well-established paper recycling stream
- Certified - Tubes are manufactured in a class 100,000 clean room, gamma irradiated to SAL 10-6, and are certified to be free from DNase, RNase, Human DNA, Pyrogens, and Endotoxins
Diamond MAX Centrifuge Tube, 15mL, Attached Red Flat Top Screw Cap, PP, Sterile, Certified, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Max Centrifuge Tubes are engineered to meet the demands of the most critical scientific work. Premium grade materials and an automated, touch free manufacturing process provide both performance and savings to users.
Features
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 15mL ml |
| Closure Type | Screw cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | Yes |
| Package Quantity | 500 |
| Manufacturers Part Number | 6295 |
| Cap Color Family | Red |
| Brand | Globe Scientific |