PowerLift PlatForm Transport Wheel Kit For PL65 and PL-X Maintenance Platform
Write a Review
|
Questions & Answers (0)
Product Description
The platform transport wheel kit option attaches to the PL-XM basket which allows the baseless PL-XM (4027900) to be neatly stowed and easily transferred to the work location. These are also compatible with the older PL65 model.
PRICE
$329.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Aluminum & Steel |
| Color | Silver |
| Manufacturers Part Number | 4027517 |
| For Use With | PL65 & Pl-X |
| Brand | ReechCraft |
Warranty
| Warranty | 1 yr |