JET Extended Die Grinder, 1/4" Air Inlet, 22000 RPM, .5 HP
Write a Review
|
Questions & Answers (0)
Product Description
The Jet JT9-505402 1/4" Extended Die Grinder is a durable, quality tool that can withstand frequent and rigorous applications. The r
PRICE
$159.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 in |
| Width | 4 in |
| Height | 2 in |
| Net Weight | 1.41 lbs |
| Collet Size | 1/4" |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 22000 rpm |
| Horsepower | 0.5 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Air Consumption | 4 CFM CFM |
| Description | Extended Die Grinder |
| Manufacturers Part Number | JT9-505402 |
| Free Speed | 22000 rpm |
| Exhaust | Rear |
| Brand | JET |
Warranty
| Warranty | 1 yr |