Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WB250569

MPN #: 6665

Safco® High Base Stool - Steel - Silver

Product Description
DIESEL SERIES INDUSTRIAL STOOLS
High Base With No Back
Ideal for educational, industrial and institutional market applications; such as schools, shops, warehouses and design studios, these all-welded 13 to 15 gauge steel stools are backed by a Lifetime Limited Warranty. Features manual seat height adjustment with nylon covered screw lift. Includes 14" diameter leather padded seats and non-marring nylon floor glides. Clear coat pewter color finish. Includes a fixed height, square foot ring with protective rubber guards. Ships assembled.

PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 1/2 in
Depth16 1/2 in
Weight15 lbs
Seat Width16-1/2 in
Seat Depth16-1/2 in
Seat Height22 - 27 in
Min Seat Height22 in
Max Seat Height27 in
BaseSpider Base
Height Adjustability TypeManual

Product Details

Assembly RequiredNo
Frame Color FamilySilver
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number6665
BrandSafco
TypeShop Stool
ColorBlack
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedNo
Package Quantity1
DescriptionHigh Base Stool without Back
Frame MaterialSteel
Back TypeBackless
Seat MaterialLeather

Compliance & Certifications

Greenguard CertifiedYes