Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MityBilt

Model # :WBB3231207

MPN #: RV30.NVY

MityBilt Rave 30" Solid Back Stool, Navy

Product Description
The position of ultimate comfort while sitting is uniquely different for each and every student. With a flexible backrest and lumbar curvature, the ergonomic design of the Rave Stool has addressed this challenge through providing four different seating positions; Forward-facing, Rear-facing or by sitting over the left or right side of the chair. This freedom of posture allows your students to remain in a healthy and comfortable seated position throughout the day. One piece molded deat shell for strength, fully welded frame for longevity, stainless steel and floor saver glides, no assembly, stackable. Navy, 30"Height.

Features:
  • Concealed seat fixings to eliminate weak points and seat cracking
  • Reinforced plastic shell with flexible backrest
  • Shell allows for movement while providing lumbar support
  • Stacks up to 10 high


PRICE
$239.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth17 in
Height47 in
Weight Capacity300 lbs
Seat Width17 in
Seat Depth17 in
Seat Height30 in
Base4 Legged

Product Details

Assembly RequiredNo
Frame Color FamilySilver
StackableYes
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberRV30.NVY
BrandMityBilt
TypeSolid Back Stool
ColorBlue
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyNavy
Casters IncludedNo
Package Quantity1
Frame MaterialStainless Steel
Back StyleSolid Back
Back TypeLow Back
Seat MaterialInjection Molded Plastic

Warranty

Warranty10