Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137875

MPN #: IPS7000-5-E

Benchmark Scientific Digital 5 Position Hotplate Stirrer w/ White Ceramic Top Plate & EU Plug, 230V

Product Description
The Benchmark Multi-Position Stirring Hotplates provide simultaneous heating and stirring of multiple samples. The large top-plates feature a durable, chemically resistant, white, ceramic coating that provides exceptionally uniform temperature control up to 120°C. Both mixing speed and temperature are conveniently controlled on the digital display, which also features a safety LED that warns the user when the top plate is hot and unsafe to touch.
Two models are available, offering either 5 or 10 position capacity. Each stirring position is driven by an independent motor, providing efficient mixing of sample sizes up to 1000ml. With increased spacing (100mm) between stirring positions, the top surface is designed to accept a wide range of vessel types, including beakers, Erlenmeyer flasks and media storage bottles

Features:
  • Simultaneous heating and stirring
  • White ceramic top surface
  • Effective stirring in bottles up to 1 liter
  • Digital control of both speed and temperature
PRICE
$1,166.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16
Width25-3/8 in
Height3-5/16
Weight10.1 lbs
Diameter5 X 100 mm in
Plate SizeMulti-Position in

Product Details

Temperature Increments1°C °C
Variable SpeedYes
Max TemperatureHeated Stirring Applications °F
For Use WithParallel Sample Processing
Electrical120 Or 230V, 50-60Hz
Speed RangeVariable RPM
Plate MaterialCeramic
Wattage250 W
MaterialCeramic
Manufacturers Part NumberIPS7000-5-E
ShapeRectangular
Digital/AnalogDigital
BrandBenchmark Scientific
Type5 Position Hotplate Stirrer
ColorClear
Stirring Positions5
Temperature Range35-120°C
CapacityMulti-Vessel L
Voltage230V V
Package Quantity1
DescriptionDigital 5 Position Hotplate Stirrer With Ceramic Top Plate & EU Plug
FeaturesEU plug version

Warranty

Warranty2