Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark Scientific

Model # :WBB3138117

MPN #: IPS7101-50

Benchmark Scientific High Capacity Magnetic Stirrer w/ Ceramic Top Plate, 50Ltr., 120V

Product Description
Benchmark Industrial HCS Series of high-capacity stirrers provide reliable performance and safe operation for high throughput lab use. These stirrers feature a durable, chemically resistant white ceramic top plate, which protects the internals of the stirrer from leaks and spills. The powerful motor drive system ensures efficient and thorough mixing in large vessels and viscous samples.
Ideal for large-scale stirring applications, the HCS Series offers 50-liter and 150-liter maximum capacity models, as HCS-50L and HCS-150L respectively. Mixing speed can be viewed on the large digital display, and speed is adjustable from 50 rpm to 1500 rpm (HCS-50L) or 1200 rpm (HCS-150L). The built-in timer settings range from 1 second to 9 hours and include a continuous operation setting.

Features:
  • Stir up to 50-liter volumes
  • Chemically resistant white ceramic top surface
  • Powerful motor ideal for large vessel applications
  • Digital control of both stirring speed and timer
PRICE
$1,325.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16
Width16-11/16 in
Height3-1/2
Weight11 lbs
Diameter11-13/16 in
Plate SizeCeramic Top in

Product Details

Variable SpeedYes
Max TemperatureAmbient °F
For Use WithLarge Volume Mixing
Electrical120 Or 230V, 50-60Hz
Speed RangeVariable RPM
Plate MaterialCeramic
Wattage30 W
MaterialCeramic
Manufacturers Part NumberIPS7101-50
ShapeSquare
Digital/AnalogDigital
BrandBenchmark Scientific
TypeHigh Capacity Magnetic Stirrer
ColorWhite
Stirring Positions1
Capacity50L L
Voltage120V V
Package Quantity1
DescriptionHigh Capacity Magnetic Stirrer With Ceramic Top Plate
FeaturesHigh-capacity stirring

Warranty

Warranty2