Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185895

MPN #: S194615

Thermo Scientific Cimarec™ Basic Stirrer, 4" x 4" Ceramic Top, 120V

Product Description
Reach stirring speeds from 200 to 2500 RPM with Thermo Scientific™ Cimarec™ Basic Stirrers, ideal for economical, general-purpose use.

Features:
  • Control knobs allow precise speed setting
  • Top-plate design reduces chance of breakage
  • Spillaway design directs spills away from internal components
  • Integral ring-stand holder accommodates 0.5" (1.3cm) diameter support rod

Includes: TFE-coated stir bar.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$439.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width5-3/4 in
Height5 in
Weight3 lbs
Plate Size4" x 4" in

Product Details

TypeBasic Stirrer
ColorYellow
Hertz60 Hz
Max TemperatureAmbient °F
For Use WithCompact stirring applications
Stirring Positions1
Speed RangeUp to 1200 RPM
Plate MaterialCeramic
Capacity4L L
Wattage21 W
Voltage120V V
MaterialCeramic Top
DescriptionBasic Stirrer
FeaturesAnalog controls
Manufacturers Part NumberS194615
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus