- IP65 protective rating: Coolants, grit and dust proof
- Resolution: 0.0005"/0.01 mm
- Inch/Metric conversion
- High contrast LCD display
- Lightweight carbon fiber frame
- Rounded stainless steel jaws for accurate ID measurement
- ABS/INC, DATA, IN/MM, Hold function, Preset functions
- USB data output
- Battery: 3V CR2032 included
- Supplied in wooden case
iGAGING® Digital Carbon Fiber Caliper, IP65, Range 60"/1500mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0.8" |
| Min Measurement | 0.8" |
| Depth Rod Shape | Rectangular |
| Max Measurement | 60 in/1500 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.0005 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Measuring Face Material | Hardened Stainless Steel |
| Data Output | Yes |
| Style | General Purpose |
| Power Source | 3V Lithium Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| Fraction Option | No |
| IP Rating | IP65 |
| Frame Material | Carbon Fiber |
| Manufacturers Part Number | 100-765-60 |
| Inside Diameter Contact Point Material | Carbon Fiber |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |