Mahr Multimar 25 EWRi Universal Caliper with Interchangeable Measuring Arms, IP65,Range 12"/300 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Multimar 25 EWRi (4119050) is a modular universal caliper for complex measurement tasks requiring interchangeable measuring elements. The 0-250mm range with 0.01mm resolution and IP65 protection enables versatile measurement of grooves, centering shoulders, narrow collars, tapers, dovetails, and distances between holes. Integrated wireless transmission enables seamless data collection. The patented mounting fixture keeps the display in operator's line of vision. Interchangeable measuring arms, contact blocks, and stop elements adapt to individual tasks. Hardened stainless steel construction. Functions include PRESET, Reference-Lock, mm/inch conversion. Includes case and manual.
PRICE
$2,149.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 12 in / 300 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | IP65 |
| Manufacturers Part Number | 4119050 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |