Mahr Multimar 25 EWRi Universal Caliper w/Interchangeable Measuring Arms, IP65, Range 50"/1250 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Multimar 25 EWRi (4119053) is the extended-range universal caliper with 1000mm capacity and integrated wireless transmission. Resolution of 0.01mm maintains precision for oversized component measurements including outside/inside diameters, centering shoulders, tapers, and distances between holes. IP65 protection enables reliable operation in production environments. The patented mounting system positions display optimally regardless of arm position. Interchangeable measuring arms adapt to diverse tasks. Two movable arm holders distribute weight for accurate extended-range measurements. Hardened stainless steel construction. Functions include PRESET, Reference-Lock, direction reversal. Includes case and manual.
PRICE
$4,159.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 50 in / 1250 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.0015 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | IP65 |
| Manufacturers Part Number | 4119053 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |