Mahr Multimar 25 EWRi Universal Caliper w/Interchangeable Measuring Arms, IP65, Range 40"/1000 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Multimar 25 EWRi (4119052) provides 750mm universal measurement range with integrated wireless data transmission. Resolution of 0.01mm enables precision measurement of large workpieces including outside/inside diameters, centering shoulders, narrow collars, tapers, dovetails, and grooves. IP65 protection for demanding environments. The patented mounting fixture ensures display visibility from any operating position. Interchangeable measuring arms with optional contact blocks and stop elements. Movable arm holders enable balanced weight distribution for extended measurements. Functions include PRESET, Reference-Lock, mm/inch conversion. Includes case and instruction manual.
PRICE
$3,345.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 40 in / 1000 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.0015 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | IP65 |
| Manufacturers Part Number | 4119052 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |