Humidifier & Dehumidifier Parts
Availability
Special Price
Brand
For Use With
Height
Type
Color
Price
Related Products
Replacement Connecting Hose for Global Industrial® Humidifier models 246135, 246136, 246137, 246138, 246139.
Standout Features: ✓ ENERGY STAR certified. ✓ Wi-Fi control permissible through downloadable mobile app. ✓ Automatic shut-off feature prevents condensate overflow and spillage caused by constant unit operation. ✓ Four integrated wheel casters provide quick mobile transportation if needed. The Global Industrial™ Portable Dehumidifier is suitable for offices, cubicles, and other small industrial spaces that need a slim but sturdy humidity-fighting machine. It removes up to 40 pints of moisture from the air per day and has air outlets that are ...
Replacement Flow Water Level Switch for Global Industrial® Humidifier models 246135, 246136, 246137, 246138, 246139.
Replacement Humidity Sensor with 32' Cord for Global Industrial® Humidifier models 246135, 246136, 246137, 246138, 246139
✓ Adjusts between 30% - 90% humidity range ✓ Includes two filter elements, one of which is a replacement filter ✓ Spray capacity: 600 pints per day Quickly and effectively create moisture in the air with the Global Industrial™ Ultrasonic Humidifier. Constructed from corrosion-resistant steel, this dual output humidifier creates water droplets that are fan-forced to exit the unit in the form of cool fog. It easily maneuvers on four swivel casters and features fan delay protection, a pre-sediment filter, a digital display with easy-to-use controls, a ...