Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB246735

Global Industrial™ Portable Dehumidifier, WiFi, Energy Star, 50 Pint

Product Description
Standout Features:

✓ ENERGY STAR certified.
✓ Wi-Fi control permissible through downloadable mobile app.
✓ Automatic shut-off feature prevents condensate overflow and spillage caused by constant unit operation.
✓ Four integrated wheel casters provide quick mobile transportation if needed.

This automatic defrost-enabled Global Industrial™ Portable Dehumidifier removes up to 50 pints of moisture from the air per day. The dehumidifier's air outlets are vertically positioned for optimum airflow dispersal. In addition, the top panel features digital touchpad programming options such as a timer, fan speed adjustment, and more for ease of use and convenience. This unit is suitable for offices, cubicles, and other small industrial spaces that need a slim but sturdy humidity-fighting machine. Air filter is washable for simple upkeep. UL and cUL listed.

  • Electronic keypad interface and LED display provide easy control and monitoring.
  • Lights above icon symbols easily indicate which mode is currently active.
  • Min Temp: 41°F.
  • Max Temp: 89°F.
  • Included SJT type plug.
  • Keypad controls are: Filter Reset, Fan Speed Change, Increase Button, Decrease Button, Timer Button, and On/Off Button.
  • CLEARANCE PRICE
    $229.95

    was $455.95
    Save $226.00 (50%)
    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width11-5/8 in
    Depth11-5/8 in
    Height24-13/16 in
    Weight41.8 lbs
    Cord Length4-7/8 ft
    Drainage Hose Length16-3/8 ft

    Product Details

    Pints/Day Dehumidification50
    Continuous Drain OperationYes
    Min Temperature41 °F
    DisplayYes
    Number of Speeds3
    Max Temperature89 °F
    RefrigerantR32
    Compressor TypeRotary
    Wattage740 W
    Defrost TypeAutomatic
    MaterialPolystyrene Plastic
    Digital Humidity ReadoutYes
    Plug TypeSJT Type Plug
    Manufacturers Part Number246735
    BrandGlobal Industrial
    TypeSmall Room Dehumidifier
    CFM155/182 CFM
    ColorWhite
    Amperage6.6/6.6 A
    Hertz60 Hz
    Washable Air FilterYes
    Automatic Shut OffYes
    Voltage115 V
    Watts High740 W
    ControlElectronic
    FeaturesWiFi
    Water Full Indicator LampYes
    Decibels53

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL, Energy Star
    Energy Star CertifiedYes