Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB246139

Global Industrial® Ultrasonic Humidifier, Cool Mist with Dual Output 600 Pints Per Day

Product Description
✓ Adjusts between 30% - 90% humidity range
✓ Includes two filter elements, one of which is a replacement filter
✓ Spray capacity: 600 pints per day

Quickly and effectively create moisture in the air with the Global Industrial™ Ultrasonic Humidifier. Constructed from corrosion-resistant steel, this dual output humidifier creates water droplets that are fan-forced to exit the unit in the form of cool fog. It easily maneuvers on four swivel casters and features fan delay protection, a pre-sediment filter, a digital display with easy-to-use controls, a lockable door, and an automatic water inlet float valve. Limited 1-Year Warranty.

  • Low water level warning shutoff and refill feature
  • (2) 1/4" x 19"L inlet hoses
  • Tank capacity: 53 pints
  • ETL- & cETL-Listed
  • PRICE
    $2,459.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width18-1/4 in
    Depth24-3/4 in
    Height22-1/4 in
    Weight66 lbs
    Cord Length14 ft
    Coverage Area2152 ft²

    Product Details

    Filtration TypePetrol Particulate Filter (PPF)
    DisplayLED With Touch Pad
    Mounting LocationDual Outlet
    Wattage950 W
    MaterialSteel
    Plug TypeNEMA 5-16P
    Manufacturers Part Number246139
    Purification TechnologyCool Mist
    BrandGlobal Industrial
    TypeHigh Output Ultrasonic Humidifier
    Water Tank Capacity53 Pints
    ColorBlue
    Hertz60 Hz
    Max Water Usage75
    Voltage110 V
    IncludesHose, Filter
    Watts High950 W
    Humidity Output600 Pints per Day
    Water Reservoir Gallons6-3/8 gal
    Decibels50

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL/cETL