Replacement Flow Water Level Switch for Global Industrial® Humidifier models 246135, 246136, 246137, 246138, 246139.
Model # :WBB3191767
Replacement Flow Water Level Switch for Global Industrial® Humidifiers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3191767 |
| Type | Water Level Sensor |
| For Use With | Models 246135, 246136, 246137, 246138, 246139 |
| Brand | Global Industrial |
Related Products
Universal design serves the widest variety of applications for starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others. Sensitivity adjustment screw for easy flow adjustment. Single pole, double throw snap switch. Includes 4 stainless steel Paddles: 1", 2", 3", 6". Maximum Pressure 160 PSI. NEMA 4 Case.
The EIPL K100P is a versatile workhorse, designed to eliminate high humidity problems in harsh environments. Warehouses, storage rooms, electrical and communications switching stations, locker rooms, basements, pumping stations, offshore oil rigs and active and laid-up marine vessels have all found this rugged range of units to be more than adequate for the tasks. The impressive K100P can be easily moved from site to site, or can be permanently mounted and ducted to suit a variety of applications. 1 year limited warranty on parts and 3 years on the sealed refrigeration system. Features: A ...
This Sewage Float Switch and Septic Float Provide Reliable Measurement and Control of Wastewater Levels for Both Empty and Fill Applications. With its 16 Foot Cord and Self-Orienting Design Non-Tethered to Accommodate an Array of Needs, This Float Switch is Ideal for Medium to Heavy Amounts of Suspended Solids Designed for Sewage and Septic Applications. The SludgeBoss Float Switch is Controlled by a Honeywell Micro Switch and is Rated for Use with 12-24VDC and 120-240VAC. Directly Control Motors of up to ½ Horsepower (or 13 Amps) at 120- or 220-Volts AC for Non-Continuous Pump ...
The EIPL CD100 range are versatile workhorses, designed to eliminate high humidity problems in harsh environments. Warehouses, storage rooms, electrical and communications switching stations, locker rooms, basements, pumping stations, offshore oil rigs and active and laid-up marine vessels have all found this rugged range of units to be more than adequate for the tasks. The impressive CD100 range can be easily moved from site to site, or can be permanently mounted and ducted to suit a variety of applications. 1 year limited warranty on parts and 3 years on the sealed refrigeration system. ...
This Universal Sump Pump Float Switch and Septic Float Provides Control of Water Levels for Both Empty and Fill Applications, Includes 3 wire leads SPDT. With a 6 Ft. Cable and Adjustable Tether to Accommodate an Array of Needs, This Sump Pump Float Switch Helps Eliminate the Potential for Water Damage with Minimal to No Oversight After Installation. The Water Boss Float Switch is Controlled by a Honeywell Micro Switch and is Rated for use with12-24VDC and 120-240VAC. It's Snap Action Design and Accurate Repeatability Offer Dependability and Extended Life. With a Corrosion Resistant ...