Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224323

MPN #: 2500SNKO

Lockey Digital Door Lock 2500 Mechanical Keyless Hook Bolt with Key Override, Satin Nickel

Product Description
Lockey Digital Door Lock 2500 Mechanical Keyless Hook Bolt with Key Override, Satin Nickel

Features:
  • Mechanical, keyless push-button lock
  • Key Override
  • Designed for sliding glass doors, sliding gates, door walls and any sliding configuration
  • Comes with multiple strike plates for a number of mortised and surface mounted applications
  • Easy to change combination
  • Lifetime mechanical warranty
  • Changeable Handing
  • Mounts on doors 1/8" - 2" thick, up to 5" thick with Extension Kit
  • Over-Sized Knob available
PRICE
$265.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth1-5/8 in
Height5-5/8 in
Fits Door Thickness1-1/4 to 2 in
Max Door ThicknessUp To 5 Thick With Extension Kit in

Product Details

Max User Codes1
ColorSatin Nickel
ResistanceFull Weather Proof
Handle TypeKnob
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part Number2500SNKO
BrandLockeyUSA

Compliance & Certifications

CertificationsUL Listed