Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074760

MPN #: H42070-1400

Bel-Art Digital Hygrometer for Secador Desiccators

Product Description
These replacement digital hygrometers fit any Secador®Desiccator equipped with a door mounted hygrometer. CE marked.

  • Displays a 2-digit number followed by %rH for relative humidity (rH) values between 10% and 80%rH (%rH values below 10% will show "<10%rH" and %rH values above 80% will show ">80%rH")
  • Hygrometer display is refreshed every 10 seconds
  • For %rH values from 20 to 80% the Hygrometer accuracy is ± 3%rH.
  • For %rH values from 10 to 20% the Hygrometer accuracy is ± 7%rH.
  • The long term drift in the accuracy of the Hygrometer is 0.5%rH per year
  • Powered by a CR-2032 Battery; provides approximately 1 year battery life (Low Battery symbol will appear in the display when the remaining battery is approximately 3 to 4 weeks)
PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH42070-1400
MaterialPlastic/Electronic Components
Package Quantity1
BrandBel-Art