Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145828

MPN #: AX13328

Barska® Digital Keypad 14 Position Rifle Security Safe, 19-1/2"W x 13"D x 57"H, Black

Product Description
Barska® Digital Keypad 14 Position Rifle Security Safe 7.87 Cubic Ft, Black is a great way to keep rifles and other firearms securely stored while allowing only registered users access to the contents in seconds with a pre-registered PIN Code. Only those who know the digital PIN combination will be able to gain access to the safe. In addition to the digital PIN code module, this safe is secured by a three-point deadbolts and solid steel construction. The Digital Keypad Rifle Safe comes with an adjustable 14 position rifle rack and a 2 Position Handguns Rack. As any firearm owner knows, keeping your firearms securely stored while retaining the ability to quickly access them in an emergency is extremely important. The 7.87 cu ft Large Digital Keypad Rifle Safe by Barska® addresses this concern by providing a solid steel safe with a quick-access keypad for the ultimate combination of security and accessibility. The Digital Keypad Module featured on the Large Rifle Safe can store up to 2 unique PIN codes in its memory database. The Digital Keypad System allows the safe to be accessed within seconds. An optional Silent Access Mode is available for those who wish to have more covert access to their safe. This safe also comes equipped with 2 back-up keys and an external battery pack in the event that the batteries go out. Returns are subjected to a 30% restocking fee. If you need to return an item after the delivery has already been accepted, please call 1-888-666-6769 for an RMA number.

Features:
  • Advanced Digital Keypad Technology
  • Stores up to 2 Digital PIN Codes
  • Internal Removable 14 Position Rifle Rack
  • Programmable Silent Access Mode
  • 3-Point Steel Dead Bolt Locking System
  • A 2 Position Handguns Rack
  • DOJ Approved for Firearm Storage
  • Operates on 4-AA Batteries (Included)
  • Low Battery Warning
  • Lock Out Mode
  • Internal Key Lock Cabinet
  • Outer Dimensions (DxWxH): 13in x 19-1/2in x 57in
  • Inner Dimensions (DxWxH): 12-1/2in x 19-1/4in x 56-1/2in
  • Includes Mounting Hardware and 2 Back-Up Keys
  • Weight: 132 lbs


PRICE
$969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth13 in
Height57 in
Inside Width19-1/4 in
Inside Depth12-1/2 in
Inside Height56-1/2 in
Weight132.3 lbs

Product Details

Assembly RequiredNo
Lock TypeDigital Keypad Lock
TypeGun Safe
ColorBlack
Door TypeRight Hinged Door
Lock MechanismManual
StyleDigital Keypad Safe
Capacity7.87 ft³
Number of Doors1
Includes4 AA Batteries, Mounting Hardware, 2 Back-Up Keys, and Protective Floor Mat
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX13328
Locking System3 point Steel locking bolt
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated