Barska Paris Book Lock Box With Combination Lock CB12362 7-3/16" x 4-5/8" x 2"
Write a Review
|
Questions & Answers (0)
Product Description
Barska Paris Book Lock Box With Combination Lock CB12362 7-3/16" x 4-5/8" x 2"
The Paris Book Lock Box with Combination Lock is disguised to appear like a hard back book. The interior features a strong compact steel safe. Easily portable design that can be stored and hidden in plain view for safekeeping. Features a resettable combination lock. Ideal for safely hiding valuables, storing money, passports, and jewelry. Backed by One Year Limited Warranty.
The Paris Book Lock Box with Combination Lock is disguised to appear like a hard back book. The interior features a strong compact steel safe. Easily portable design that can be stored and hidden in plain view for safekeeping. Features a resettable combination lock. Ideal for safely hiding valuables, storing money, passports, and jewelry. Backed by One Year Limited Warranty.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/16 in |
| Depth | 4-5/8 in |
| Height | 2 in |
| Inside Width | 6-1/2 in |
| Inside Depth | 1-3/4 in |
| Inside Height | 4 in |
| Weight | 1 lbs |
Product Details
| Lock Type | Combination Lock |
| Color | Brown |
| Door Type | Manual |
| Capacity | 0.03 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12362 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |