- Control valve meter
- 13-inch flexible extension
- Automatic tip
- Instruction Manual
Lincoln Lubrication Digital Lube Meter, 8GPM With Semi-Automatic Nozzle - 982
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 6-1/2 in |
| Height | 5 in |
| Weight | 4 lbs |
| Hose Length | 13 inches in |
Product Details
| Material | Plastic, Rubber, Steel |
| Handle | Yes |
| Color | Black |
| Manufacturers Part Number | 982 |
| Built In Drain | No |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |