- Electronically controlled two-speed motor
- Accuracy and Precision - The tool's liquid crystal display (LCD) accurately indicates grease flow (grams or ounces) and battery charger level. In addition, the flow meter detects the loss of prime eliminating false readings
- Lithium-ion Battery – Lithium-ion technology is powerful and efficient, delivering an even flow of energy and eliminating the slow down associated with NiCad while offering three times the charge cycles
- Work-ready Design - The rugged PowerLuber's new three-point base keeps the tool upright and stable for easy handling without being bulky to allow easy access to fittings in tight spaces
- Built-in Led - The 1882 PowerLuber has a convenient, built-in LED to brightly illuminate the work area
Lincoln Lubrication® PowerLuber 20V Lithium Ion Cordless Grease Gun Kit with 1 Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$489.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Height | 4-3/16 in |
Product Details
| Material | Plastic |
| Handle | Yes |
| Description | Battery-Operated Cordless Grease Gun |
| Color | Black/Blue |
| Wheels | No |
| Manufacturers Part Number | 1882 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |