The K-500 Electronic Preset Meter may be used to dispense a preset quantity of oil, transmission fluid, hydraulic fluid, antifreeze and other compatible fluids. It is powered by four, field replaceable 1.5V AA batteries. Units of measurement are easily switched between pints, quarts, gallons and liters. The meter flow range is 1/4 to 8 GPM with a maximum operating pressure of 1,000 PSI and an accuracy of +/- 1/2%. Preset capability is from 0.1 to 99.9 units and may be programmed with up to 5 different frequently used preset quantities in addition to quick recall of the last used preset quantity. May also be used to show flow rate in gallons per minute. This preset meter is available with a wide selection of discharge spouts to fit most any application. discharge spout may be positioned at five different angles and tip rotates 90°. Inlet is 1/2" NPTF swivel.
Features:
- Designed to dispense quantity of oil, ATF, gear oil and other compatible fluids.
- Programmable between pints, quarts, gallons and liters.
- Easy-to-read LCD display.
- Set up to five different preset quantities.
- Discharge spout can be positioned at five different angles.
- Tip rotates 90°
- Includes rigid spout with auto tip