Global Industrial
Model # :WB318503
Global Industrial Digital Physician Scale w/ Height Rod, 600 Lb Capacity, 10-5/8"L x 14-3/4"W
|
Questions & Answers (0)
Product Description
Global Industrial Digital Physician Scale with Height Rod
Digital Physician Scale Allows Measuring Accuracy for Applications Including Medical, Educational, Athletic, and more.
Digital physician scale is made of steel for strength and durability. Adjustable, LED display provides high visibility readout for user convenience. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes incline mechanical height rod for height measurement accuracy. Weight capacity is 600 lbs. Color finish is White. CE and UL listed. Dimensions are 11-1/2"L x 24-5/16"W x 51-1/2"H.
Digital Physician Scale Allows Measuring Accuracy for Applications Including Medical, Educational, Athletic, and more.
Digital physician scale is made of steel for strength and durability. Adjustable, LED display provides high visibility readout for user convenience. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes incline mechanical height rod for height measurement accuracy. Weight capacity is 600 lbs. Color finish is White. CE and UL listed. Dimensions are 11-1/2"L x 24-5/16"W x 51-1/2"H.
PRICE
$445.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 24-5/16 in |
| Height | 51-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 31 lbs |
| Readability | 0.2 kg |
| Platform Length | 10-5/8 in |
| Unit of Measurement | lb, kg |
| Platform Width | 14-3/4 in |
| Pan/Platform Size | 14-3/4" x 10-5/8" |
| Height Rod | Y |
Product Details
| Display | LED |
| Platform Material | Steel with Anti Slip Cover |
| Power Supply | 12DC 500mA Adapter |
| Wheels | Y |
| Material | Steel |
| Indicator Material | ABS Plastic |
| Manufacturers Part Number | 318503 |
| Brand | Global Industrial |
| Type | Digital Physician Scale |
| Color | White |
| Calibration | External Calibration |
| Style | Column Style with Height Rod |
| Dual Readability | N |
| Voltage | 12VDC V |
| Handpost | N |
| Package Quantity | 1 |
| Interface | RS-232 |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, UL |