Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381074

MPN #: 132703

Rice Lake RL-MPS-30 Mechanical Physician Scale with Height Rod - KG Only, 180 kg x 100 g

Product Description
The RL-MPS-30 mechanical physician scale with handpost features a painted beam for weighing up to 180 kilograms. A handpost installed at a strategic height provides enhanced support for all patients. For added convenience, weight readings can be taken from either the front or back of the scale. The RL-MPS-30 can be easily transported with two built-in wheels and its base is designed with a removable, slip-resistant base cover for easy cleaning.

Features:
  • Sturdy, enameled steel body
  • Painted beam
  • Rugged scale understructure
  • Handpost
  • Durable wheels for easy transport
  • Easy operation with two sliding weights
  • Removable slip-resistant scale base cover
  • Aluminum height rod measures from 60 to 212 cm
PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/4 in
Width10-3/4 in
Height58-1/2 in
Weight40 lbs
Readability100 g
Platform Length14-3/4 in
Unit of Measurementkg
Platform Width10-3/4 in
Pan/Platform Size10-3/4" x 14-3/4" x 4-1/8"
Height RodY

Product Details

Assembly RequiredYes
WheelsN
MaterialEnameled Steel Body, Aluminum Height Rod
Manufacturers Part Number132703
BrandRice Lake
TypeMechanical Physician Scale
Measurement Range60 - 212 cm
ColorBlack, White
StyleColumn Style with Height Rod
Graduation0.1 cm
HandpostY
DescriptionMechanical Physician Scale with Height Rod
Package Quantity1
Legal for TradeNo

Warranty

Warranty2 yr