Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336755

MPN #: AX12588

Barska AX12588 Keypad Depository Safe - 14"W x 14"D x 20"H, 0.8 Cubic Ft.

Product Description
The DX-200 standard depository keypad safe by Barska is a heavy-walled steel deposit box intended for short-term storage of cash and is ideal for restaurants or any cash-business making regular bank deposits. The digital keypad can store up to two user-defined PIN codes. To resist tampering, this safe has a drop drawer with a row of jagged teeth that prevents deposited objects from being fished out, as well as a lock-out mode that deactivates the keypad. Pre-drilled mounting holes on the bottom of the DX-200 drop safe permit mounting with the included hardware.

Features:

  • Solid Steel Construction
  • 3 Steel Locking Bolts Retains
  • 2 PIN Codes
  • Anti-Fishing Baffles
  • Pre-Drilled Mounting Holes
  • Operates on 1 9V Battery, Included
  • Protective Floor Mat
  • Set of 2 Emergency Back-Up Keys
  • Outer Size: 14in x 14in x 20in
  • Inner Size: 13.5in x 11in x 12in
PRICE
$589.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height20 in
Inside Width11 in
Inside Depth13-1/2 in
Inside Height12 in
Weight79.6 lbs
Slot Size10.5"Wx5.5"Hx5"D

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
Number of Adjustable ShelvesNo
Opening TypeSlot
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX12588
Key Code Memory2
BrandBarska
Battery Type9 V
TypeSafe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Capacity0.8 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments2
Batteries9V

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated