Barska Portable Safe With Biometric Lock AX12432 8-1/2"W x 10-1/2"D x 4-1/2"H Black
Write a Review
|
Questions & Answers (0)
Product Description
The Electronic Keypad Portable Safe by Barska is a convenient, easy to use digital safe that has been designed to give you quick access to your valuables while providing top security to the contents inside. The Electric Keypad Safe retains one pin code and features a spring loaded front door that quickly opens once the correct PIN is entered, and an internal removable shelf gives the user additional storage capabilities. The interior of the safe is lined with a foam layer that provides protection to the valuables inside. In the event that an incorrect PIN is entered too many times in a row, this Electronic Safe will go into a temporary lock-out mode to prevent further tampering. The Electronic Portable Safe also features silent mode and pre-drilled holes on the bottom of the safe for secure mounting to a solid surface. Includes removable shelf, protective floor mat, four AA batteries, set of emergency back-up keys and mounting hardware.
PRICE
$175.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 10-1/2 in |
| Height | 4-1/2 in |
| Weight | 9 lbs |
Product Details
| Lock Type | Biometric Fingerprint Lock |
| Color | Black |
| Door Type | Manual |
| Capacity | 0.23 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | AX12432 |
| Keyed Lock Type | Keyed Different |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |