Barska AX13312 Two Lock Keypad Depository Safe - 20"W x 20"D x 30"H, 1.6/2 Cubic Ft.
Write a Review
|
Questions & Answers (0)
Product Description
The1.6/2 Cu Ft Locker Depository Safe by Barskais a heavy-walled steel deposit box intended for short-term storage of cash and is ideal for restaurants or any cash-business making regular bank deposits. The digital keypad can store up to1 master PIN code and 5 user PIN codes. To resist tampering, this safe has a one-way deposit drawer with anti-fishing baffles that prevents deposited objects from being fished out, as well as a lock-out mode that deactivates the keypad. A separate locker on the bottom of the safe is ideal for storing long-term valuables, such as cash, coin, or important documents.
PRICE
$1,595.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 30 in |
| Inside Width | 17-1/8 in |
| Inside Depth | 19-3/4 in |
| Inside Height | 11 in |
| Slot Size | 10.5"Wx5.5"Hx5"D |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock |
| Number of Adjustable Shelves | No |
| Opening Type | Drawer |
| Door Type | Manual |
| Material | Steel |
| Manufacturers Part Number | AX13312 |
| Key Code Memory | 1 |
| Brand | Barska |
| Battery Type | 9 V |
| Type | Safe |
| Secondary Access | Back-up Hidden Key Lock |
| Package Includes | Mounting Bolts, Keys, Battery |
| Color | Black |
| Capacity | 1.6/2 ft³ |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 1 |
| Batteries | 9V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |