Secure your valuables with this advanced technology Depository Safe with a sense of confidence and ease when running a successful business. This safe is an important tool in safe guarding against thieves and/or employees. Ideal for hotels, gas stations, restaurants or any retail business that deals with large volumes of deposits on a daily bases. Instead of keeping cash or important documents accessible, simply drop any items of value into the drop slot, where it stays safely out of reach. The jagged edge teeth behind the door slot prevents someone from fishing out money or deposit bags with a tool or a coat hanger. Pre-drilled holes on the back and bottom of the safe allow you to mount it to any fixed surface. The included floor mat ensures deposited items are not scratched. In a situation where you cannot access contents with the pin code, a hidden secondary access point can be used with the 2 included back-up keys.
Features:
- Retains 2 Pin Code
- Lock out mode after multiple failed attempts
- 2 Solid steel locking bolts
- Operates on (4) AA Batteries (Included)
- Included Accessories: Protective Floor Mat, Mounting Hardware and 2 Back-up Keys