Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fill-Rite

Model # :WB716140

MPN #: TT10PN

Fill-Rite TT10PN, Electronic Digital Turbine Flow Meter, Polymer

Product Description
Fill-Rite TT10PN, Electronic In-line Digital Turbine Flow Meter, 35 GPM, Engineered Polymer

Accurate within 1%, the Fill-Rite® TT10PN In-line Digital Turbine Flowmeter sets the standard for accuracy, ease of use and safety. It has factory presets for 18 fluids and more safety approvals than any other meter in its class. Replaceable AA batteries keep your meter running and downtime to a minimum. A rubber boot helps protect the meter and electronics from impact damage.

  • 2-35 GPM / 8-132 LPM
  • Engineered polymer housing
  • 1" NPT
  • Operating pressure: 50 psi
  • 0°F-130°F /-18°C-54°C
  • +/-1.00% meter accuracy
  • Dimension: 4w x 2.6d x 2.9h
  • Measures ounces, pints, quarts, liters, or gallons
  • 2 AA battery power source
  • Weight: 9.6 oz.
  • cULus, CE, ATEX, ICECEx
  • Compatible with DEF, anti-freeze, de-icing fluid, non-potable water, and other chemicals
PRICE
$255.95

1
1
Available on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2-5/8 in
Height2-7/8 in
Weight0.6 lbs
Inlet Connection1 in

Product Details

TypeAccessory
MountIn-line
Outlet Connection TypeNPT
ColorBlack
For Use WithFuel Transfer Pumps
Gallons per Minute2 to 35 gal/min
Outlet1
Manufacturers Part NumberTT10PN
Fuel TypeDEF, Anti-freeze, De-icing fluid, Non-Potable Water, other chemicals
PSI50.0 psi
Inlet Connection TypeNPT
Housing MaterialEngineered Polymer
BrandFill-Rite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL, CE, ATEX, Iex, ANZEX