Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lincoln Lubrication

Model # :WBB2339586

MPN #: 905

Lincoln Lubrication Electronic Lube Meters - 905

Product Description
This item dispenses ATF, hydraulic fluid, motor oils, gear oils. One model can dispense pints, quarts, liters or gallons. There is an automatic non-drip narrow nozzle that fits into small I.D. ATF fill tubes. It is easy to read digital display for accurate bulk dispensing .01 increment readout for precise measurement. This item includes inline swivel, rigid extension, automatic non-drip nozzle and inline containment filter. Totalizing liters or gallons. 1/2" NPT (f)Lock-on / Lock Open: Rigid / 70 degree Auto nozzle Extension. Includes: 90464 swivelPSI: 1000GPM: 5.0 Preset count down mode.

PRICE
$1,209.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width6-1/4 in
Height6-1/4 in
Weight5 lbs

Product Details

MaterialPlastic, Steel
ColorBlack
Manufacturers Part Number905
PSI1000 psi
BrandLincoln Lubrication

Warranty

Warranty3 yr