Lubeworks® B075QMLB75 Oil Control Meter Digital 1-35LPM / 1-10GPM
SPECIFICATIONS - This Lubeworks Digital Meter for Control Valves has a Max Flow rate of 10GPM / 35LPM, at a precision of ±0.5%, handling Viscosity of 8-5000mPas, w/ a Max Pressure Range of 5Mpa / 0.5-50BAR / 7-725PSI. With 1/2" NPT Female connections, to industry standards. Battery powered w/ 1x 3V CR2 Battery, all together weighting 0.9 lbs (spout & control valve nozzle sold separately).
EFFICIENT & SUPERIOR - This LCD Digital Meter Control Valve has a 7-digit easy to read screen, w/ low battery indicator to avoid sudden shut-off & the ability to measure/dispense in various calibrations of Liters, Gallons, Pints & Quarts. Made of high end quality aircraft aluminum to ensure the strength & durability, while designed to be oil & waterproof. We engineered a compact design w/ zero back pressure capability, delivering consistent measurements & smooth dispensing during operation.
SAFETY & PROPER USE - Our Digital Meters include rubber protection to absorb shock or an impact resistant polypropylene body, both delivering prolonged lifetime in workshops. Lubeworks LCD Meters are only suitable for: oils, motor oils, synthetic hydraulic oil, gear oil & transmission fluids, w/ a MAX working temperature of -10°C/ 14°F to 60°C/ 140°F. Follow manual instructions for setup & always wear protective glasses/goggles or gear when operating lubrication/transfer equipment.
The Prestige LUBEWORKS Favor - Partner with us & join millions worldwide who empower their everyday lives, by using our Cutting Edge Equipment & Supreme Advanced Technology, to Conquer any task or obstacle. Arise & Gain Dominance over your 'Sphere of Influence' by starting here.
COMMITMENT- GreatCircleUSA is an authorized seller who is committed to providing customers with a stressful-free shopping experience. Buy with confidence; we are ALWAYS here to help.
Lubeworks® B075QMLB75 Oil Control Meter Digital 1-35LPM / 1-10GPM - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,958.20 Sold in packages of 36 / $109.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/7 in |
| Width | 2-1/2 in |
| Height | 3-5/7 in |
| Weight | 0.9 lbs |
| Thread Diameter | 1/2 |
| Adapter Male Thread Size | 1/2 |
Product Details
| Flow Rate | 10 |
| Thread Type | Female NPT |
| Type | Oil Control Digital Meter |
| Description | Digital Oil Control Meter |
| Manufacturers Part Number | 15210352 |
| PSI | 725 psi |
| Brand | Lubeworks |
Warranty
| Warranty | 1 yr |