Quincy Lab Steel Door with Hinge & Handle For 12-180, 12-180AE, 12-180E
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Incubator Accessories |
| Material | Steel |
| Color | Gray/Black |
| Door Type | Steel |
| Manufacturers Part Number | 401-6023 |
| For Use With | Models 12-180, 12-180AE, 12-180E |
| Brand | Quincy Lab |
Related Products
Quincy Lab 12-140E Acrylic See Through Door Digital Incubator, 2.0 Cu. Ft., 115V 235W The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or ...
Quincy Lab 10-180E Solid Steel Door Digital Incubator, 0.7 Cu.Ft., 115V 120W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select ...
Quincy Lab 10-140E Acrylic See Through Door Digital Incubator, 0.7 Cu.Ft., 115V 120W The versatile 140 series incubators from Quincy Lab were custom-developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select from the economy of analog control or the accuracy and convenience of digital, from light-pressure thermal convection or ...
Quincy Lab 10-180AE Solid Steel Door Air Forced Digital Incubator, 0.7 Cu.Ft., 115V 200W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming ...
Quincy Lab 12-180E Solid Steel Door Digital Incubator, 2.0 Cu. Ft., 115V 235W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select ...