Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185893

MPN #: S88854100

Thermo Scientific Cimarec+™ Digital Stirrer, 4" x 4" Ceramic Top, 100-120V

Product Description
Thermo Scientific™ Cimarec+™ series digital stirrers offer precise stirring control for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced Technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, Robust Design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$585.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Height3-5/8 in
Weight7 lbs
Plate Size4" x 4" in

Product Details

TypeDigital Stirrer
ColorWhIte
Hertz50/60 Hz
Max TemperatureAmbient °F
For Use WithGeneral Stirring
Stirring Positions1
Speed Range50–1500 RPM
Plate MaterialCeramic
Capacity4L L
Voltage100-120V V
MaterialCeramic Top
DescriptionDigital Stirrer
FeaturesCompact digital stirrer
Manufacturers Part NumberS88854100
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus