Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185841

MPN #: 50094596

Thermo Scientific Cimarec™ i Poly 15 Multipoint Stirrer, 15-Position, 130-990 RPM, 100-240V

Product Description
Conduct stirring applications with Thermo Scientific™ Cimarec™ i Poly 15 Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.

Features:
  • Large, flat easy-to-clean work surfaces
  • Precise microprocessor control with bright digital display
  • Easily recall last used settings
  • Gradual start acceleration is gentle and ensures good magnetic coupling
  • Inductive drive ensures completely synchronized stirring at all positions
  • Operating conditions are -10° to +40°C at 95%RH

Poly 15 Multipoint Stirrer:
  • Rugged powder-coated stainless steel housing
  • Stir speeds up to 990 RPM
  • Suitable for 15 x 250 mL beakers or 6 x 1L flasks
  • IP32 protection rated

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,465.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width9-7/16 in
Height1-3/8 in
Weight13.2 lbs

Product Details

Max TemperatureAmbient °F
For Use WithParallel Sample Processing
Speed Range130–990 RPM
Plate MaterialStainless Steel
Wattage10 W
MaterialStainless Steel
Manufacturers Part Number50094596
ShapeRectangular
Protection ClassIP32
BrandThermo Scientific
TypeMultipoint Stirrer
ColorStainless Steel
Hertz50/60 Hz
Stirring Positions15
Temperature Range-10 to 40 °C
CapacityMulti-Vessel L
Voltage100-240V V
DescriptionMultipoint Stirrer
FeaturesPoly 15 configuration

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked