Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139816

MPN #: 6550-AC

Detecto® Digital Wheelchair Scale, AC Adapter, 1000 lb. Cap., 32"L x 36"W Platform

Product Description
Detecto® 6550 portable wheelchair scales offer time-saving and patient comfort benefits. The 6550 features 1,000 lb. / 450 kg capacity, optional Wi-Fi for EMR/EHR, vertical fold-up storage, two-way built-in ramps for accessibility from both sides, large 32 in x 36 in / 81 cm x 91 cm platform, clinical-grade accuracy to 0.2 lb. / 0.1 kg, battery or AC power, and up to 99 tares (optional) to store wheelchair weights for efficient patient weighing. The ramps rest on the floor for easier patient access. With only one hand you can quickly slide the release lever and fold down the 6550's column down for easy transport or vertical storage. The platform is only 2.2 inches/56 mm high for easy patient accessibility and comfort while weighing either standing or in a wheelchair. Enjoy the time-saving benefits of this scale, by using the convenient pushbutton or keypad tare to remove the wheelchair weight. OIML EC Class III model available.

Features:
  • 1000 lb./450 kg Capacity
  • 2-Way Easy Access Ramps
  • 6 C Batteries (Not Included)
  • BMI Calculation
  • Easily-Collapsible Column with Quick Release Lever
  • EMR/EHR Ready
  • Integral Wheels Ease Transport
  • Low-Profile 2 inch/56 mm High Platform
  • OIML EC Class III Model Available
  • Ramps Rest On Floor for Easier Patient Access
  • Single-Pass Weighing with Keypad and Pushbutton Tare
  • Spacious 32 in x 36 in / 81 cm x 91 cm Platform
  • Vertical Mode for Transport and Storage
  • Wi-Fi and Ethernet Optional


PRICE
$4,249.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height31 in
Weight Capacity1000 lbs
Readability0.2 lbs
Display Digit Height1
Platform Length32 in
Unit of Measurementlb., kg
Platform Width36 in
Pan/Platform Size32"L x 36"W
Height RodN

Product Details

DisplayLCD
Power Supply6 C Batteries (Not Included), AC Adapter (Included)
WheelsYes
Operating Temperature14° - 104° F / -10° - 40° C
MaterialSteel, Plastic
Manufacturers Part Number6550-AC
BrandDetecto
TypeWheelchair Scale
ColorBlack
StyleColumn Style with Handposts
Voltage110-120 V
HandpostY
Package Quantity1
InterfaceRS-232, USB
Battery Life Hours700
Legal for TradeNo

Warranty

Warranty2 yr