Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Health O Meter

Model # :WBB3785263

MPN #: PTS-1000KG

Health O Meter® Patient Transfer Scale, 71" x 21"

Product Description
The Patient Transfer Scale is a transfer board with a built-in medical scale that provides a weight measurement when transferring a patient. All departments can benefit from the Patient Transfer Scale, particularly Stroke Units, the ER, ICU, and Radiology.

Easy to Use: Light and portable with simple functions

Designed by a Clinician for Clinicians: Weighs critical or immobile patients instantly and accurately helping shorten door-to-needle times

Ideal Method for Weighing Immobile Patients: Offers superior alternative to other weighing equipment, such as in-bed scales, that are often not calibrated or inaccurate

Designed for Efficiency: Helps shorten door-to-needle times for time critical patients

Effective Functionality: Can be utilized as part of an existing patient transfer process when a weight is needed, and will not disrupt the patient flow process

Features:
  • Patient Transfer Scale, KG only: Patient Transfer Scale
  • Capacity: 250kg
  • Resolution: 0.5kg
  • Platform Size: 71"(l) x 21" (w)
  • Product Footprint:71"(l) x 27-1/2"(w) x 1"(h)
  • Product Weight: 25 lb/ 11.4 kg
  • Display: 3" (w)x 1"(h)
  • Power Source: Rechargeable battery (included)
  • Warranty: 2 Year Limited Warranty, Eligible for ScaleSurance 2 Year Extended Warranty
  • Functions: Hold/ Release, Auto Off, Zero


PRICE
$6,389.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity250 KG lbs
Weight25 lbs
Readability0.5 kg
Pan/Platform Size71" x 21"
Unit of Measurementea

Product Details

Assembly Requiredno
TypePatient Transfer Scale
DisplayLCD
ColorWhite
Power Supply3.7V Rechargeable Battery
WheelsNo
Package Quantity1
Manufacturers Part NumberPTS-1000KG
BrandHealth O Meter

Warranty

Warranty2 yr